Solenoid Valve, 2-Way, 1-1/4 in Pipe Size, 24VDC, Diaphragm, Pilot Operated, Brass, Viton, FKM

  • Mfr # S211GF16V5GJ2
  • Zoro # G4520314
product price: 
$
504.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S211GF16V5GJ2
Zoro #
G4520314
UPC #
-
Country of Origin
United States
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VDC
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
Conduit
Body Material
Brass
Fluid Temperature - Maximum
230°F
Coefficient of Volume (Cv)
19
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)
Operating Pressure Differential Light Oil - Maximum
100 (AC), 100 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)

Dimensions

Nominal Pipe Size
1-1/4 in
Orifice Diameter
1-1/4 in

Ratings & reviews