Solenoid Valve, 2-Way, 1/2 in Pipe Size, 120V/60V, 110V/50V, Zero Differential, Diaphragm, Brass
- Mfr # S201GF02N5DG4
- Zoro # G4520110
Key Features
Specifications
Details
- MFR #
- S201GF02N5DG4
- Zoro #
- G4520110
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 120V/60V, 110V/50V
- Valve Type
- Zero Differential, Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- NBR
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Coil Insulation Class
- F
- Electrical Connections
- Conduit
- Body Material
- Brass
- Coefficient of Volume (Cv)
- 4.3
- Fluid Temperature - Maximum
- 180°F
- Operating Pressure Differential Water - Maximum
- 140 (AC), 90 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 90 (AC), 70 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 140 (AC), 90 (DC)
Dimensions
- Nominal Pipe Size
- 1/2 in
- Orifice Diameter
- 5/8 in
Description
The GC VALVES S201GF02N5DG4 is a pilot operated solenoid valve designed for controlling the flow of air, gas, water, and light oil. It features a brass body and a diaphragm valve type with zero differential, enabling automated flow control by energizing the coil to actuate the internal mechanism. The valve has a nominal pipe size of 1/2 inch and interfaces via NPT inlet and outlet connections. It operates within a maximum fluid temperature of 180°F and is intended for use in pneumatic and hydraulic systems within the specified temperature and pressure ranges.
Key Features:
- Body Material: Brass
- Valve Type: Zero Differential, Diaphragm
- Operation Type: Pilot Operated
- Valve Ways: 2-Way
- Nominal Pipe Size: 1/2 in
- Orifice Diameter: 5/8 in
- Seal Material: NBR (Buna-N)
- Inlet and Outlet Connection Type: NPT
- Maximum Fluid Temperature: 180°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Coil Insulation Class: F
- Electrical Connections: Conduit
- Flow Coefficient (Cv): 4.3
- Operating Pressure Differential Maximum (Air/Inert Gas, Water): 140 psi
- Operating Pressure Differential Maximum (Light Oil): 90 psi
- Operating Pressure Differential Minimum: 0 psi
- Voltage: Rated for 120 V AC, 60 Hz or 110 V AC, 50 Hz
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.