Solenoid Valve, 2-Way, 1/2 in Pipe Size, 120V/60V, 110V/50V, Diaphragm, Pilot Operated, Nylon, NBR
- Mfr # S211YF02NPDG4
- Zoro # G4521790
Key Features
Specifications
Details
- MFR #
- S211YF02NPDG4
- Zoro #
- G4521790
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 120V/60V, 110V/50V
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- NBR
- Operating Pressure Differential - Minimum
- 4 psi
- Item
- Solenoid Valve
- Electrical Connections
- DIN
- Coil Insulation Class
- F
- Body Material
- Nylon
- Coefficient of Volume (Cv)
- 4.3
- Fluid Temperature - Maximum
- 180°F
- Operating Pressure Differential Water - Maximum
- 150 (AC), 100 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
Dimensions
- Nominal Pipe Size
- 1/2 in
- Orifice Diameter
- 5/8 in
Description
The GC VALVES S211YF02NPDG4 is a 2-way pilot operated solenoid valve constructed with a nylon body and NBR seal material. It controls fluid flow by opening or closing a diaphragm valve using an energized coil, media compatibility: air, gas, and water media (within specified temperature and pressure ranges). The valve features a 1/2 inch nominal pipe size with NPT inlet and outlet connections. It supports a maximum fluid temperature of 180°F and operating pressure differential range: minimum 4 psi; maximum 200 psi (AC)/150 psi (DC) for air/inert gas; 150 psi (AC)/100 psi (DC) for water.
Key Features:
- Body Material: Nylon
- Seal Material: NBR (Buna-N)
- Valve Type: Diaphragm
- Valve Ways: 2-Way configuration
- Operation Type: Pilot Operated
- Nominal Pipe Size: 1/2 in
- Orifice Diameter: 5/8 in
- Inlet/Outlet Connection Type: NPT
- Maximum Fluid Temperature: 180°F
- Coefficient of Volume (Cv): 4.3
- Operating Pressure Differential Minimum: 4 psi
- Operating Pressure Differential Maximum (Air/Inert Gas): 200 psi (AC), 150 psi (DC)
- Operating Pressure Differential Maximum (Water): 150 psi (AC), 100 psi (DC)
- Electrical Connections: DIN
- Coil Insulation Class: F
- Voltage: 120V/60Hz, 110V/50Hz
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.