Solenoid Valve, 2-Way, 1/4 in Pipe Size, 120V/60V, 110V/50V, Direct Acting, Stainless Steel
- Mfr # S301GF02V3BC9
- Zoro # G4520384
Key Features
Specifications
Details
- MFR #
- S301GF02V3BC9
- Zoro #
- G4520384
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 120V/60V, 110V/50V
- Operation Type
- Direct Acting
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Electrical Connections
- Conduit
- Coil Insulation Class
- F
- Body Material
- Stainless Steel
- Coefficient of Volume (Cv)
- 0.21
- Fluid Temperature - Maximum
- 230°F
- Operating Pressure Differential Water - Maximum
- 400 (AC), 200 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 400 (AC), 200 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 400 (AC), 200 (DC)
Dimensions
- Nominal Pipe Size
- 1/4 in
- Orifice Diameter
- 3/32 in
Description
The GC VALVES S301GF02V3BC9 is a direct acting solenoid valve constructed with a stainless steel body and Viton (FKM) seals. It operates as a 2-way valve with a 1/4 in nominal pipe size, using NPT inlet and outlet connections. It is rated for operation at 110 V (50 Hz) and 120 V (60 Hz), and it accommodates fluids including air, gas, light oil, and water. Its orifice diameter is 3/32 in, providing a flow coefficient (Cv) of 0.21. The valve is rated for a maximum fluid temperature of 230°F and features a coil insulation class F. Electrical connections are made via conduit.
Key Features:
- Valve Type: 2-Way, Direct Acting
- Body Material: Stainless Steel
- Seal Material: Viton (FKM)
- Nominal Pipe Size: 1/4 in
- Orifice Diameter: 3/32 in
- Flow Coefficient (Cv): 0.21
- Media Compatibility: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 230°F
- Operating Voltage: 110V/50V, 120V/60V
- Coil Insulation Class: F
- Inlet and Outlet Connection: NPT
- Electrical Connection: Conduit
- Maximum Operating Pressure Differential:
- Air/Inert Gas: 400 psi
- Light Oil: 400 psi
- Water: 400 psi
- Minimum Operating Pressure Differential: 0 psi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.