Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24V/50V to 60V, Direct Acting, Stainless Steel, Viton, FKM
- Mfr # S301YF24V3BC9
- Zoro # G4519614
Key Features
Specifications
Details
- MFR #
- S301YF24V3BC9
- Zoro #
- G4519614
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Operation Type
- Direct Acting
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 0 psi
- Item
- Solenoid Valve
- Coil Insulation Class
- F
- Body Material
- Stainless Steel
- Electrical Connections
- DIN
- Fluid Temperature - Maximum
- 230°F
- Coefficient of Volume (Cv)
- 0.21
- Operating Pressure Differential Water - Maximum
- 400 (AC), 200 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 400 (AC), 200 (DC)
- Operating Pressure Differential Light Oil - Maximum
- 400 (AC), 200 (DC)
Dimensions
- Nominal Pipe Size
- 1/4 in
- Orifice Diameter
- 3/32 in
Description
The GC VALVES S301YF24V3BC9 is a direct acting, 2-way solenoid valve designed to control the passage of fluids including air, gas, water, and light oil. It features a stainless steel body and Viton (FKM) seals. Maximum fluid temperature: 230°F. The valve operates with a nominal pipe size of 1/4 inch and employs NPT inlet and outlet connections. Electrical connection: DIN interface; Coil insulation: Class F. The valve's flow coefficient (Cv) is 0.21, reflecting its capacity for flow control with an internal orifice diameter of 3/32 inch.
Key Features:
- Body Material: Stainless Steel
- Seal Material: Viton (FKM)
- Nominal Pipe Size: 1/4 in
- Valve Ways: 2-Way
- Operation Type: Direct Acting
- Inlet/Outlet Connection Type: NPT
- Electrical Connection: DIN interface
- Coil Insulation: Class F
- Maximum Fluid Temperature: 230°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Operating Pressure Differential Minimum: 0 psi
- Operating Pressure Differential Maximum for Air/Inert Gas, Light Oil, Water: 400 psi (AC), 200 psi (DC)
- Orifice Diameter: 3/32 in
- Voltage specification: 24 V; 50–60 V range
- Cv: 0.21
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.