Solenoid Valve, 2-Way, 3/4 in Pipe Size, 24V/50V to 60V AC, Diaphragm, Pilot Operated, Brass
- Mfr # S211GF24K4EG5
- Zoro # G4520950
product price:
$
244.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S211GF24K4EG5
- Zoro #
- G4520950
- UPC #
- -
- Country of Origin
- United States
- For Media
- Air, Gas, Water, Light Oil
- Valve Ways
- 2-Way
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V AC
- Valve Type
- Diaphragm
- Operation Type
- Pilot Operated
- Seal Material
- Viton, FKM
- Operating Pressure Differential - Minimum
- 4 psi
- Item
- Solenoid Valve
- Electrical Connections
- Conduit
- Coil Insulation Class
- F
- Body Material
- Brass
- Coefficient of Volume (Cv)
- 6.7
- Fluid Temperature - Maximum
- 230°F
- Operating Pressure Differential Light Oil - Maximum
- 150 (AC), 100 (DC)
- Operating Pressure Differential Air/Inert Gas - Maximum
- 200 (AC), 150 (DC)
- Operating Pressure Differential Water - Maximum
- 150 (AC), 100 (DC)
Dimensions
- Nominal Pipe Size
- 3/4 in
- Orifice Diameter
- 3/4 in
Description
The GC VALVES S211GF24K4EG5 is a 2-way diaphragm solenoid valve constructed with a brass body. It uses a pilot operated mechanism activated by an energized coil to control fluid or gas flow. Media compatibility: air, gas, water, and light oil. It operates within a maximum fluid temperature of 230°F. It is equipped with 3/4 inch NPT inlet and outlet connections and has an orifice diameter of 3/4 inch. The valve is rated for operation at 24 VAC and 50-60 VAC and features conduit electrical connections.
Key Features:
- Body Material: Brass
- Valve Type: Diaphragm
- Valve Ways: 2-Way
- Operation Type: Pilot Operated
- Media compatibility: Air, Gas, Water, Light Oil
- Maximum Fluid Temperature: 230°F
- Nominal Pipe Size: 3/4 in
- Orifice Diameter: 3/4 in
- Inlet/Outlet Connection: NPT
- Electrical Voltage: 24 VAC and 50-60 VAC
- Electrical Connections: Conduit
- Seal Material: Viton (FKM)
- Coil Insulation Class: F
- Flow Coefficient (Cv): 6.7
- Operating Pressure Differential Minimum: 4 psi
- Maximum Operating Pressure Differential:
- Air/Inert Gas: 200 psi
- Light Oil: 150 psi
- Water: 150 psi
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.