Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resilient Motor, Base, 4.92" B Base 3.5"

  • Mfr # 35-492

  • Zoro # G3198629


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-492
Zoro #
G3198629
UPC #
-
Country of Origin
United States

Details

Item
Resilient Motor,Base,4.92" B Base 3.5"

Description

Resilient Motor,Base,4.92 In. B Base 3.5 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.