
Solenoid Valve, 2-Way, 1-1/4 in Pipe Size, 24V/50V to 60V, Diaphragm, Pilot Operated, Brass, PTFE
Mfr # S211GF24T2GJ5
Zoro # G4521486
product price: $663.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S211GF24T2GJ5
Zoro #
G4521486
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1-1/4 in
Orifice Diameter
1-1/2 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Valve Type
Diaphragm
Operation Type
Pilot Operated
Seal Material
PTFE
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Body Material
Brass
Coil Insulation Class
F
Electrical Connections
Conduit
Coefficient of Volume (Cv)
19
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Water - Maximum
150 (AC), 150 (DC)
Operating Pressure Differential Air/Inert Gas - Maximum
200 (AC), 150 (DC)
Operating Pressure Differential Light Oil - Maximum
100 (AC), 100 (DC)
Description
The GC VALVES S211GF24T2GJ5 is a 2-way pilot operated solenoid valve constructed with a brass body and PTFE seals. It controls the flow of air, gas, water, and light oil using an electrically energized coil to move a diaphragm, opening or closing the flow path. The valve features NPT inlet and outlet connections and a 1.25 in nominal pipe size with a 1.5 in orifice diameter, and a flow coefficient (Cv) of 19. Maximum operating temperature: 230°F. Minimum actuating differential: 5 psi.
Key Features:
- Body Material: Brass
- Seal Material: PTFE
- Valve Type: Diaphragm
- Valve Ways: 2-Way
- Operation Type: Pilot Operated
- Nominal Pipe Size: 1.25 in
- Orifice Diameter: 1.5 in
- Flow Coefficient (Cv): 19
- Maximum Operating Temperature: 230°F
- Media Compatibility: Air, Gas, Water, Light Oil
- Inlet/Outlet Connection Type: NPT
- Coil Voltage Options: 24 V or 50–60 V
- Coil Insulation Class: F
- Electrical Connections: Conduit
- Minimum Actuating Differential: 5 psi
- Maximum Pressure Differential: 200 psi (Air/Inert Gas), 150 psi (Water), 100 psi (Light Oil)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.