
Solenoid Valve, 2-Way, 1/4 in Pipe Size, 24VDC, Direct Acting, Stainless Steel, Viton, FKM
Mfr # S301GF16V3BD7
Zoro # G4521285
product price: $113.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S301GF16V3BD7
Zoro #
G4521285
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/4 in
Orifice Diameter
5/32 in
Details
For Media
Air, Gas, Water, Light Oil
Valve Ways
2-Way
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24VDC
Operation Type
Direct Acting
Seal Material
Viton, FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
Conduit
Body Material
Stainless Steel
Coefficient of Volume (Cv)
0.44
Fluid Temperature - Maximum
230°F
Operating Pressure Differential Air/Inert Gas - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Light Oil - Maximum
150 (AC), 100 (DC)
Operating Pressure Differential Water - Maximum
150 (AC), 100 (DC)
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.