Solenoid Valve 3/4" Nc 240V 300Psi Valve

  • Mfr # H211YF04N5EG5

  • Zoro # G3212918


original price:  $243.99 , new price: $219.99 , 9 percent off
new price:  $219.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Product Type
Refrigerant Solenoid Valve
Coil Power Type
AC
Overall Length
3.8 in
Coil Voltage
220/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H211YF04N5EG5
Zoro #
G3212918
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.8 in
Overall Height
4.8 in
Connection Size
3/4 in
Overall Width
2.7 in

Details

Item
Refrigerant Solenoid Valve
Standards
CE
Product Type
Refrigerant Solenoid Valve
Coil Power Type
AC
Coil Voltage
220/240V AC
Connection Type
NPT
Seal Material
Nitrile
Valve Action
Normally Closed
Operating Temperature - Maximum
125 Degrees F
Body Material
Brass
Valve Type
Diaphragm Valve
Number of Ways
2-Way
Operating Temperature - Minimum
32 Degrees F

Description

Refrigerant Solenoid Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.