Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve 1/4"N/C 120V 0/300N. Brass Vlv.

  • Mfr # S401GF02V9BF5

  • Zoro # G3218299


product price: $245.76
/ea
Free Shipping & Returns

Key Features

Voltage
120v
Phase
1
Features
2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S401GF02V9BF5
Zoro #
G3218299
UPC #
-
Country of Origin
United States

Details

Item
Valve 1/4"N/C 120V 0/300N. Brass Vlv.
Voltage
120v
Phase
1
Features
2 -way; Vacuum to 300 psi; Cv to 18.75; Orifices to 1-1/8"; Brass, Stainless Steel bodies; Buna, Viton, Teflon seals; 1/4" to 1-1/4" NPT ports

Description

Valve 1/4 In.N/C 120V 0/300N. Brass Vlv.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.