Shop GCI OUTDOOR
See all product information
Create Account
Director's Chair, 21.3 in W, 23.4 in D, 37.8 in H
- Mfr # 36560
- Zoro # G723561953
product price:Â
$
111.99
/ea
Sold in multiples of 4 for
$447.96
Free Shipping & Returns
Key Features
Height
23.4 in
Type
Slim-Fold
Width
21.3 in
Capacity
250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36560
- Zoro #
- G723561953
- UPC #
- 631444007173
- Country of Origin
- China
- Type
- Slim-Fold
- Capacity
- 250 lb
Dimensions
- Height
- 23.4 in
- Width
- 21.3 in
Description
A comfortable folding director's chair in a compact package. Able to fold up 40% smaller than similar styles. Padded armrests and a side table make this seat a tried and true favorite.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.