Shop GCI TECHNOLOGIES

UHF4100M 100-channel UHF Wireless System

  • Mfr # UHF4100M
  • Zoro # G303771789

product price: 
$
156.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UHF4100M
Zoro #
G303771789
UPC #
747705207135
Country of Origin
China

Description

  • Single UHF receiver with 250' range.
  • US: 100 operating frequencies between 682MHz and 698MHz.
  • EUR: 100 operating frequencies between 854MHz and 865MHz.
  • Allows up to 8 mics to be used simultaneously without interference.
  • Switchable automatic/manual frequency selection.
  • Phase Locked Loop (PLL) circuitry for increased reception.
  • RF and AF LED indicators for monitoring signal strength.
  • Auto mute with built-in noise reduction.
  • Front panel output level control.
  • Balanced XLR and unbalanced 1/4" outputs.
  • Microphone On/Off switch.
  • Unidirectional, handheld dynamic microphone transmitter.
  • USA: 682-698MHz.
  • Europe: 854-865Mhz.
  • Receiving system: PLL synthesized.
  • Frequency Stability: +/- 0.005%.
  • Frequency Response: 50Hz-15kHz +/- 3dB.
  • Signal-to-Noise Ration: 90dB.
  • Modulation Mode: FM.
  • IF Frequency: 80.5 MHz.
  • T.H.D.: 1% (1kHz).
  • Sensitivity: 10dBuV (FM: 40kHz, S/N>85dB).
  • Power Supply: 12V DC.
  • Audio Output: Balanced XLR-Unbalanced 1/4".
  • Dimensions 210 x 138 x 45 mm.
  • RF Power Output: <10dBm.
  • Oscillation Mode: PLL Synthesized.
  • Spurious Emission: > 50dB below carrier freq.
  • Frequency Stability: 30.005% with quartz control.
  • Max Modulation: +/-60kHz.
  • Current Consumption: 100mA.
  • Battery Type: Two (2) AA Alkaline.
  • Battery Life: 8 hours.
  • Microphone Element: Unidirectional Dynamic Mic.
  • Polar Pattern: Cardioid.
  • Dimensions: 250 x 38 mm.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.