Radio Kit, Cordless, 18V DC
- Mfr # 2956-20
- Zoro # G022601725
product price:Â
$
305.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
0
Battery Series
M18(TM) REDLITHIUM(TM)
Charging Type
USB-C
Tool Series
M18(TM)
Features
Engineered for the Job Site, Built to Handle Tough Conditions with Impact, Dust, and Water Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2956-20
- Zoro #
- G022601725
- UPC #
- 45242545728
- Country of Origin
- Viet Nam
Dimensions
- Fits Chest Size
- Engineered for the Job Site, Built to Handle Tough Conditions with Impact, Dust, and Water Resistance
Details
- Number of Batteries Included
- 0
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Charging Type
- USB-C
- Tool Series
- M18(TM)
- Features
- Engineered for the Job Site, Built to Handle Tough Conditions with Impact, Dust, and Water Resistance
- Includes Battery
- Tool Only
- Charging Capability
- Yes
- Modular Tool Storage Compatibility
- Packout
- Item
- Radio Kit
- Play Modes
- Bluetooth(R), USB
- Number of Chargers Included
- 1
- Voltage
- 18V DC
- Battery Chemistry
- Lithium
- Includes
- (2) 1.21 in High Frequency Tweeters, (2) 4.48 in Woofers
- Port Types
- USB Port
- Product Type
- Radio Kit
- Battery Platform
- M18(TM)
- Bluetooth Capability
- Yes
- Power Source - TS Only
- Cordless
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Radio Kit, Battery Platform M18(TM), Product Type Radio Kit, Power Source Cordless, Play Modes Bluetooth(R), USB, Voltage 18V DC, Charging Type USB-C, Bluetooth Capability Yes, Charging Capability Yes, Features Engineered for the Job Site, Built to Handle Tough Conditions with Impact, Dust, and Water Resistance, Includes (2) 1.21 in High Frequency Tweeters, (2) 4.48 in Woofers, Number of Batteries Included 0
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.