Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Extractor Set, 8pcs, Carbon Steel, Hard Case, #1-#8

  • Mfr # 802942

  • Zoro # G816155106


product price: $65.19
/ea

Key Features

Material
Carbon Steel
For Removing Pipe
No
For Removing Studs, Bolts, Screws
Yes
Drill Size (In.)
5/64", 7/64", 5/32", 1/4", 17/64", 13/32", 17/32", 13/16"
Features
Spiral Design for Extra Gripping Power, Spiral Flutes are Designed to Embed Themselves Deeper Into The Metal, Extractor Size Etched On Each Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802942
Zoro #
G816155106
UPC #
840404419592
Country of Origin
China

Dimensions

Drill Size (In.)
5/64", 7/64", 5/32", 1/4", 17/64", 13/32", 17/32", 13/16"
Extractor Sizes
#1, #2, #3, #4, #5, #6, #7, #8
For Screw Size Range
1/8 in to 1-3/8 in

Details

Material
Carbon Steel
For Removing Pipe
No
For Removing Studs, Bolts, Screws
Yes
Features
Spiral Design for Extra Gripping Power, Spiral Flutes are Designed to Embed Themselves Deeper Into The Metal, Extractor Size Etched On Each Tool
Finish
Uncoated Bright Finish
Container Type
Protective Hard Case
Thread Direction
Right Hand
Flute Type
Spiral

Description

Carbon Steel Spiral Flute Screw Extractor Set, No.1-8. Spiral Flutes are designed to embed themselves deeper into the metal for extra gripping power. Extractor size etched on each tool for easy identification. Protective Hard Clamshell case keeps tools organized and safe. No more digging around a loose tool bag to find the right extractor!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.