Molded Case Circuit Breaker, SEH Series, 100 A, 3 Pole, 600V AC, 65kA at 120/240V AC (Discontinued)
- Mfr # SEHA36AT0100
- Zoro # G8524451
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEHA36AT0100
Zoro #
G8524451
UPC #
783164211443
Country of Origin
United States
Dimensions
Frame Size
150A/SE
Width
4.12 in
Depth
4.1 in
Height
6.51 in
Min. Wire Size
12 AWG
Max. Wire Size
3 AWG
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 120/240V AC, For Use With Spectra Motor Control Centers, Spectra Powerpanel, Spectra Switchboard, Series SEH, High Amp Trip Setting 1,280 A, Low Amp Trip Setting 206 A, Circuit Breaker Type Interchangeable Rating Plug, Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Snap In Termination Lug, Trip Type Electronic, Phase Three, Instantaneous Trip Instantaneous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.