100A 3-Pole 240V Molded Case Circuit Breaker
- Mfr # THQD32100WL
- Zoro # G623397324
product price:Â
$
2,104.99
/ea
Free Shipping & Returns
Key Features
Standards
UL
Interrupt Rating
22 kA at 120/240 VAC
Frame Type
Q-Line
AC Voltage Rating
120V AC, 240V AC
Number of Poles
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQD32100WL
- Zoro #
- G623397324
- UPC #
- 78312613710
- Country of Origin
- Dominican Republic
Details
- Standards
- UL
- Interrupt Rating
- 22 kA at 120/240 VAC
- Frame Type
- Q-Line
- AC Voltage Rating
- 120V AC, 240V AC
- Number of Poles
- 3
Description
240 VAC, 100 A, 22 kA Interrupt, 3-Pole, Aluminum/Copper Line/Load Lug Terminal, Q-Line Frame, Non-Interchangeable/Internal Common Trip, Fixed Thermal Magnetic, Cable-In Cable-Out, Molded Case Breaker (MCCBs)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.