10692 Light Bulb, 25 W, T7 Lamp, E17 Intermediate Lamp Base, 195 Lumens, 1000 hr Average Life

  • Mfr # 84141

  • Zoro # G716067004


product price:  $7.29
/ea
Sold in multiples of 4 for $29.16

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84141
Zoro #
G716067004
UPC #
43168904667
Country of Origin
China

Description

GE Light Bulb, Wattage Rating: 25 W, 12 V, Lamp Shape: T7, Lamp Base: E17 Intermediate, Lamp Material: Soft Glass, Lamp Finish: Clear, Lumens: 195 Lumens, Lumens Efficiency: 8 Lumens/W, Dimmable, Color Rendering Index CRI: 100, Average Life: 1000 hr, Dimensions: 0.87 in Dia x 2.25 in L, Filament Type: C-7A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products