Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120VAC Electrically Held Lighting Contactor 6P 30A

  • Mfr # CR463L60AJA10A0

  • Zoro # G8524625


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
6
Enclosure NEMA Rating
1
Full Load Amps
30 A
Height
10.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR463L60AJA10A0
Zoro #
G8524625
UPC #
078316662083
Country of Origin
United States

Dimensions

Height
10.0 in
Width
10.0 in
Depth
4.63 in
Mounting Hole Distance - Height
8 in
Overall Height
10 in
Mounting Hole Distance - Width
8 in
Overall Depth
4.62 in
Mounting Hole Diameter
0.19 in
Overall Width
10 in

Details

Item
Lighting Magnetic Contactor
Contactor Type
Electrically Held
Number of Poles
6
Coil Volts
120V AC
Enclosure NEMA Rating
1
Full Load Amps
30 A
Hz
50/60
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 575V
15 hp
HP @ 3 Phase - 240V
5 hp
HP @ 1 Phase - 120V
1 hp
Standards
CE, cUL, E1811 Vol 19, UL 508
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 208V
3 hp
Series
CR460 Series
Horsepower @ Three Phase - 480V AC
10 hp
Input Control Type
2-Wire
Fluorescent Lighting Current Rating
30 A
Horsepower @ Three Phase - 600V AC
15 hp
Maximum Operating Temperature
104 Degrees F
Frequency
60 Hz
Tungsten Lighting Current Rating
20 A
Maximum Voltage Rating
600V AC
Contactor Style
Electrically Held Lighting Contactor
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 240V AC
5 hp
Mounting Postion
Vertical
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Single Phase - 240V AC
2 hp
Full Load Current - Inductive
30 A
Mounting Style
Surface
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
1
Coil Voltage
110-120V AC
Phase
Single
LED Lighting Current Rating
10 A
Number of Normally Open Main Contacts
6

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 110-120V AC, Series CR460 Series, Number of Poles 6, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.