Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120VAC Electrically Held Lighting Contactor 8P 30A

  • Mfr # CR463L80AJA10A0

  • Zoro # G1102114


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
8
Enclosure NEMA Rating
1
Full Load Amps
30 A
Height
10.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR463L80AJA10A0
Zoro #
G1102114
UPC #
094705257937
Country of Origin
United States

Dimensions

Height
10.0 in
Width
10.0 in
Depth
4.63 in
Mounting Hole Diameter
0.19 in
Overall Depth
4.62 in
Overall Width
10 in
Overall Height
10 in
Mounting Hole Distance - Width
8 in
Mounting Hole Distance - Height
8 in

Details

Item
Lighting Magnetic Contactor
Contactor Type
Electrically Held
Number of Poles
8
Coil Volts
120V AC
Enclosure NEMA Rating
1
Full Load Amps
30 A
Hz
50/60
HP @ 3 Phase - 575V
15 hp
HP @ 3 Phase - 240V
5 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 1 Phase - 120V
1 hp
Standards
CE, cUL, E1811 Vol 19, UL 508
HP @ 3 Phase - 480V
10 hp
Series
CR460 Series
Coil Voltage
110-120V AC
Contactor Style
Electrically Held Lighting Contactor
Input Control Type
2-Wire
Horsepower @ Three Phase - 480V AC
10 hp
Tungsten Lighting Current Rating
20 A
Maximum Voltage Rating
600V AC
Frequency
60 Hz
Number of Normally Open Main Contacts
8
Maximum Operating Temperature
104 Degrees F
Full Load Current - Inductive
30 A
Mounting Style
Surface
Phase
Single
NEMA Enclosure Rating
1
Horsepower @ Single Phase - 120V AC
1 hp
Reversing Capability
Non-Reversing
Mounting Postion
Vertical
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 600V AC
15 hp
Horsepower @ Three Phase - 240V AC
5 hp
Minimum Operating Temperature
-13 Degrees F
LED Lighting Current Rating
10 A
Fluorescent Lighting Current Rating
30 A

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 110-120V AC, Series CR460 Series, Number of Poles 8, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.