Molded Case Circuit Breaker, 125 A, 120/240V AC, 3 Pole, Free Standing Mounting Style, TQD Series (Discontinued)
- Mfr # TQD32125WL
- Zoro # G8769013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TQD32125WL
Zoro #
G8769013
UPC #
783164021295
Country of Origin
Multiple
Dimensions
Frame Size
225A/TQD
Width
4.13 in
Depth
2.67 in
Height
6.56 in
Max. Wire Size
300 MCM
Min. Wire Size
4 AWG
Details
Item
Molded Case Circuit Breaker
Series
TQD
Amps
125 A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
Three
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
Mounting
Free Standing
Standards
UL Listed
For Use With
Lighting Panels, Modular Metering
Description
Molded Case Circuit Breaker, 125 A Amps, AC Voltage Rating 120/240V AC, Max. AIR Rating 10kA at 120/240V AC, For Use With Lighting Panels, Modular Metering, Series TQD, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/TQD, Circuit Breaker Mounting Style Free Standing, Height 6.56 in, Width 4.13 in, Depth 2.67 in, Min. Wire Size 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.