Zoro Homepage

13 Ga Micro Foam Nitrile Tpr Impact A4 Glove S

  • Mfr # GG242SC

  • Zoro # G012435538


product price: $19.65
/ea

Key Features

Glove Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG242SC
Zoro #
G012435538
UPC #
810084964606
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Nitrile Glove

Description

GE Small 13ga Micro Foam Nitrile TPR Impact Cut Resistant Level 4 Glove. This is the GE Micro Foam Nitrile TPR Impact Cut Resistant Level 4 Glove with a 13 Gauge HPPE, Polyester, Glass Fiber, Steel Wire and Spandex Liner and a Black Micro Foam Nitrile Coating. Features a Reinforced crotch thumb and a longer cuff for better protection and comfort. It meets EN388-4X42D Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.