Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Ga Sandy Nitrile Tpr Impact A 3 Glove 2Xl

  • Mfr # GG2402XLC

  • Zoro # G612435556


product price: $17.55
/ea

Key Features

Glove Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG2402XLC
Zoro #
G612435556
UPC #
810084964552
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Nitrile Glove

Description

GE Double Extra Large 13ga Sandy Nitrile TPR Impact Cut Resistant Level 3 Glove. This is the GE Sandy Nitrile TPR Impact Cut Resistant Level 3 Glove with a 13 Gauge HPPE, Polyester, Glass Fiber and Spandex Liner and a Black Sandy Nitrile Coating. Features a Reinforced crotch thumb and a longer cuff for better protection and comfort. It meets EN388-4X42C Standard and has CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.