13576 CFL Bulb, 7 W, T4 Lamp, G23 Lamp Base, 400 Lumens, 2700 K Color Temp, Soft White Light

  • Mfr # 93130279/13576

  • Zoro # G716044258


product price:  $10.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93130279/13576
Zoro #
G716044258
UPC #
43168135764
Country of Origin
China

Description

GE CFL Bulb, Wattage Rating: 7 W, 120 V, 0.18 A, Lamp Base: G23, Lamp Shape: T4, Lumens: 400 Lumens, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 82, Average Life: 10,000 hr, Dimensions: 5.39 in L, Incandescent Equivalent: 25 W, Suitable for: Bare Lamp Sockets, Floor Lamps and Table Lamps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.