Molded Case Circuit Breaker, SE Series, 150 A, 3 Pole, 600V AC, 100kA at 120/240V AC (Discontinued)
- Mfr # SELA36AT0150
- Zoro # G5546213
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SELA36AT0150
Zoro #
G5546213
UPC #
783164211481
Country of Origin
United States
Dimensions
Frame Size
150A/SE
Width
4.12 in
Depth
4.1 in
Height
6.51 in
Min. Wire Size
12 AWG
Max. Wire Size
3 AWG
Description
Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 100kA at 120/240V AC, For Use With Spectra Motor Control Centers, Spectra Powerpanel, Spectra Switchboard, Series SE, High Amp Trip Setting 1,991 A, Low Amp Trip Setting 328 A, Circuit Breaker Type Interchangeable Rating Plug, Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Snap In Termination Lug, Trip Type Electronic, Phase 3, Instantaneous Trip Instantaneous, Phase Connection ABC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.