This item is Discontinued.

Ge Molded Case Circuit Breaker, SE Series, 150 A, 3 Pole, 600V AC, 100kA at 120/240V AC SELA36AI0150

Molded Case Circuit Breaker, SE Series, 150 A, 3 Pole, 600V AC, 100kA at 120/240V AC (Discontinued)

  • Mfr # SELA36AI0150
  • Zoro # G6174402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SELA36AI0150
Zoro #
G6174402
UPC #
783164211559
Country of Origin
United States

Dimensions

Frame Size
150A/SE
Width
4.12 in
Depth
4.1 in
Height
6.51 in
Max. Wire Size
3 AWG
Min. Wire Size
12 AWG

Details

Item
Molded Case Circuit Breaker
Series
SE
Amps
150 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Interchangeable Rating Plug, Motor Circuit Protectors, Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
100kA at 120/240V AC
Trip Type
Electronic
Instantaneous Trip
Instantaneous
Terminal Connection
Snap In Termination Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
Mounting
Free Standing
High Amp Trip Setting
1,991 A
Standards
CSA Certified, UL Listed
Low Amp Trip Setting
328 A
For Use With
Combination Motor Starters, Spectra Motor Control Center

Description

Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 100kA at 120/240V AC, For Use With Combination Motor Starters, Spectra Motor Control Center, Series SE, High Amp Trip Setting 1,991 A, Low Amp Trip Setting 328 A, Circuit Breaker Type Interchangeable Rating Plug, Motor Circuit Protectors, Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Snap In Termination Lug, Trip Type Electronic, Phase 3, Instantaneous Trip Instantaneous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.