This item is Discontinued.

Ge Molded Case Circuit Breaker, SEPA Series, 150 A, 3 Pole, 600V AC, 200kA at 120/240V AC SEPA36AI0150

Molded Case Circuit Breaker, SEPA Series, 150 A, 3 Pole, 600V AC, 200kA at 120/240V AC (Discontinued)

  • Mfr # SEPA36AI0150
  • Zoro # G2583869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEPA36AI0150
Zoro #
G2583869
UPC #
783164344127
Country of Origin
United States

Dimensions

Frame Size
150A/SE
Width
4.1 in
Depth
3.4 in
Height
6.3 in
Min. Wire Size
12 AWG
Max. Wire Size
3 AWG

Details

Item
Molded Case Circuit Breaker
Series
SEPA
Amps
150 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
200kA at 120/240V AC
Trip Type
Electronic
Instantaneous Trip
Adjustable
Terminal Connection
Snap In Termination Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
Mounting
Free Standing
High Amp Trip Setting
1,991 A
For Use With
Combination Motor Starters, Spectra Motor Control Center
Standards
CSA Listed, UL Listed
Low Amp Trip Setting
328 A

Description

Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 200kA at 120/240V AC, For Use With Combination Motor Starters, Spectra Motor Control Center, Series SEPA, High Amp Trip Setting 1,991 A, Low Amp Trip Setting 328 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Snap In Termination Lug, Trip Type Electronic, Phase 3, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 150A/SE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.