Molded Case Circuit Breaker, 150 A, 120/240V AC, 2 Pole, Free Standing Mounting Style, TQD Series (Discontinued)
- Mfr # TQD22150WL
- Zoro # G8506626
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TQD22150WL
Zoro #
G8506626
UPC #
783164021172
Country of Origin
Multiple
Dimensions
Frame Size
225A/TQD
Width
2.75 in
Depth
2.63 in
Height
6.56 in
Max. Wire Size
300 MCM
Min. Wire Size
4 AWG
Details
Item
Molded Case Circuit Breaker
Series
TQD
Amps
150 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
Single
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
14kA at 277/480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
Standards
UL Listed
Mounting
Free Standing
For Use With
Lighting Panels, Modular Metering
Description
Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 120/240V AC, Max. AIR Rating 14kA at 277/480V AC, For Use With Lighting Panels, Modular Metering, Series TQD, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/TQD, Circuit Breaker Mounting Style Free Standing, Height 6.56 in, Width 2.75 in, Depth 2.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.