Molded Case Circuit Breaker, 150 A, 120/240V AC, 3 Pole, Free Standing Mounting Style, TQD Series (Discontinued)
- Mfr # TQD32150WL
- Zoro # G8506644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TQD32150WL
Zoro #
G8506644
UPC #
783164021318
Country of Origin
Multiple
Dimensions
Frame Size
225A/TQD
Width
2.75 in
Depth
4.12 in
Height
6.56 in
Min. Wire Size
4 AWG
Max. Wire Size
300 MCM
Details
Item
Molded Case Circuit Breaker
Series
TQD
Amps
150 A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
Three
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
For Use With
Lighting Panels, Modular Metering
Standards
UL Listed
Mounting
Free Standing
Description
Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 120/240V AC, Max. AIR Rating 10kA at 120/240V AC, For Use With Lighting Panels, Modular Metering, Series TQD, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/TQD, Circuit Breaker Mounting Style Free Standing, Height 6.56 in, Width 2.75 in, Depth 4.12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.