Shop GE
See all product information
Create Account
150A 3-Pole 240V TQD Frame Circuit Breaker
- Mfr # THQD32150X2
- Zoro # G223397199
product price:Â
$
1,150.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
22 kA
Standards
UL
Dimensions
4-1/8 in W x 2-5/8 in D x 6-9/16 in H
Frame Type
THQD
Series
THQD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQD32150X2
- Zoro #
- G223397199
- UPC #
- 78316419072
- Country of Origin
- Dominican Republic
Dimensions
- Dimensions
- 4-1/8 in W x 2-5/8 in D x 6-9/16 in H
Details
- Interrupt Rating
- 22 kA
- Standards
- UL
- Frame Type
- THQD
- Series
- THQD
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
Description
240 VAC, 150 A, 22 kA Interrupt, 3-Pole, Aluminum/Copper Line Lug Terminal, Q-Line Frame, Non-Interchangeable/Internal Common Trip, Fixed Thermal Magnetic, Cable-In Cable-Out, Miniature Molded Case Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.