Shop GE
See all product information
Create Account
15A Direct Connect Kit, 3" H, 6 7/8" W
- Mfr # RAK515D
- Zoro # G523367090
product price:Â
$
26.99
/ea
Key Features
Power Source
Plug-In
Compatible Series
AZ45, AZ65, AZ95, AZ9V
Height
3 in
Compatible Brand
GE
Current
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAK515D
- Zoro #
- G523367090
- UPC #
- -
- Country of Origin
- United States
- Power Source
- Plug-In
- Compatible Series
- AZ45, AZ65, AZ95, AZ9V
- Item
- 15A Direct Connect Kit
- Compatible Brand
- GE
- Current
- 15 A
- Power Source - TS Only
- Plug-In
- Power Source - old
- Plug-In
Dimensions
- Height
- 3 in
- Width
- 6 7/8 in
Description
15A Direct Connect Kit, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.