Shop GE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 TON Inverter Heat Pump, 230V AC
Mfr # AVVL24DMXWA
Zoro # G123552513
product price:Â
$
4,458.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Amps
10.9 A
Reverse Cycle Heat COP
2.0
Installation Orientation
Front
Manufacturers Warranty Length
1 yr Appliance Limited, 5 yr Parts Limited, 5 yr Sealed System
Standards
ADA Compliant, AHRI 210/240, NRCAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVVL24DMXWA
- Zoro #
- G123552513
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 TON Inverter Heat Pump
- Amps
- 10.9 A
- Reverse Cycle Heat COP
- 2.0
- Installation Orientation
- Front
- Standards
- ADA Compliant, AHRI 210/240, NRCAN
- Control Type
- Electronic
- Operation Mode - HVAC
- Cooling/Heating
- Cooling Capacity - Maximum
- 22,400 BTU
- Phase
- Single
- Control Location
- App
- Watts
- 2,430 W
- Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
- 16
- EER
- 8.9
- For Application
- SmartHQ
- Heating Capacity
- 23,000 BTU
- Heating Watts
- 925 W
- Voltage
- 230V AC
- Heat Pump Heating Capacity - Minimum
- 5,000 BTU
- Cooling Capacity
- 22,400 BTU
- Compressor Technology
- Variable Output (Inverter)
- Hz
- 60 Hz
Description
2 TON Inverter Heat Pump, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 22,400 BTU, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Watts 925 W, 8.9 EER, Reverse Cycle Heat COP 2.0, 10.9 A Amps, 230V AC Voltage, Single Phase, 60 Hz Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.