Shop GE

2 TON Inverter Heat Pump, 230V AC

  • Mfr # AVVS24DCXWA

  • Zoro # G023551746


product price: 
$
3,999.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Reverse Cycle Heat COP
2.0
Standards
ADA Compliant, AHRI 210/240, NRCAN
Compressor Technology
Variable Output (Inverter)
Cooling Capacity
22,400 BTU
Amps
10.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AVVS24DCXWA
Zoro #
G023551746
UPC #
-
Country of Origin
United States

Dimensions

Width
23 5/8 in
Height
31 7/8 in
Depth
24 1/8 in
Manufacturers Warranty Length
1 yr Appliance Limited, 5 yr Parts Limited, 5 yr Sealed System

Details

Reverse Cycle Heat COP
2.0
Standards
ADA Compliant, AHRI 210/240, NRCAN
Compressor Technology
Variable Output (Inverter)
Cooling Capacity
22,400 BTU
Amps
10.9 A
Control Type
Electronic
For Application
SmartHQ
Operation Mode - HVAC
Cooling/Heating
Voltage
230V AC
Installation Orientation
Front
Phase
Single
Control Location
App
Watts
2,430 W
Hz
60 Hz
Item
2 TON Inverter Heat Pump
Cooling Capacity - Maximum
22,400 BTU
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
16
Heating Capacity
23,000 BTU
Heat Pump Heating Capacity - Minimum
5,000 BTU
Heating Watts
925 W
Airflow
700 cfm
EER
8.9

Description

2 TON Inverter Heat Pump, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 22,400 BTU, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Watts 925 W, 8.9 EER, Reverse Cycle Heat COP 2.0, 10.9 A Amps, 230V AC Voltage, Single Phase, 60 Hz Hz

Restrictions

Hazardous material

Ratings & reviews