Shop GE
See all product information
Create Account
20A 1-Pole K-Curve UL489 Miniature Circuit Breaker
- Mfr # S201U-K20
- Zoro # G523397295
product price:Â
$
36.99
/ea
Key Features
AC Voltage Rating
240V AC
For Use With
Motor, Transformer
Interrupt Rating
10 kA
Standards
UL 489, CSA C22.2, CE
Series
S200U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S201U-K20
- Zoro #
- G523397295
- UPC #
- 66201916945
- Country of Origin
- United States
Dimensions
- Dimensions
- 71 mm L x 17.5 mm W x 92 mm H
Details
- AC Voltage Rating
- 240V AC
- For Use With
- Motor, Transformer
- Interrupt Rating
- 10 kA
- Standards
- UL 489, CSA C22.2, CE
- Series
- S200U
- Number of Poles
- 1
Description
240 VAC 50/60 Hz, 20 A, 1-Pole, 10 kA, 35 MM DIN Rail Mount, Miniature Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.