Shop GE
See all product information
Create Account
20A NON-LCDI CORD, 3" H, 6 7/8" W
- Mfr # RAK320SP
- Zoro # G423367350
product price:Â
$
39.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
GE
Power Source
Plug-In
Compatible Series
AZ45, AZ65
Width
6 7/8 in
Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAK320SP
- Zoro #
- G423367350
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 7/8 in
- Length
- 3 ft
- Height
- 3 in
Details
- Compatible Brand
- GE
- Power Source
- Plug-In
- Compatible Series
- AZ45, AZ65
- Current
- 20.0 A
- Item
- 20A NON-LCDI CORD
- Voltage
- 230/208V
- Power Source - TS Only
- Plug-In
- Power Source - old
- Plug-In
Description
20A NON-LCDI CORD, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.