20A NON-LCDI CORD, 3" H, 6 7/8" W
- Mfr # RAK520P
- Zoro # G223367093
product price:Â
$
41.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Plug-In
Voltage
265V
Width
6 7/8 in
Length
3 ft
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAK520P
- Zoro #
- G223367093
- UPC #
- -
- Country of Origin
- United States
- Power Source
- Plug-In
- Voltage
- 265V
- Item
- 20A NON-LCDI CORD
- Compatible Series
- AZ45, AZ65
- Compatible Brand
- GE
- Power Source - TS Only
- Plug-In
- Power Source - old
- Plug-In
Dimensions
- Width
- 6 7/8 in
- Length
- 3 ft
- Height
- 3 in
Description
20A NON-LCDI CORD, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.