20W Halogen Bulb Replacement, WB36X10213
- Mfr # WB36X10213
- Zoro # G914022997
product price:Â
$
18.59
/ea
Key Features
Length
3.7in
Height
1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB36X10213
- Zoro #
- G914022997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.7in
- Height
- 1in
Description
This WB36X10213 BULB HALOGEN is a high-quality replacement bulb for a variety of appliances. It has a 120-volt and 1250-watt rating, which makes it perfect for use in microwaves, ovens, and range vent hoods. The bulb is designed with a miniature bi-pin double-ended base that fits most standard sockets. It features a bright halogen light output, providing crisp and clear illumination to your cooking space. It is also UL-listed for safety and durability, making it a reliable choice for your appliance lighting needs. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.