21325 Light Bulb, 20 W, T12 Lamp, G13 Medium Bi-Pin Lamp Base, 1275 Lumens, 3000 K Color Temp
- Mfr # 93131347/21325
- Zoro # G516092077
product price:Â
$
14.89
/ea
Sold in multiples of 6 for
$89.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93131347/21325
- Zoro #
- G516092077
- UPC #
- 43168561457
- Country of Origin
- Indonesia
Description
GE Light Bulb, Linear, Wattage Rating: 20 W, Lamp Base: G13 Medium Bi-Pin, Lamp Shape: T12, Lamp Material: Sodalime Glass, Lumens: 1275 Lumens, Light Color: Warm White, Color Temperature: 3000 K, Color Rendering Index CRI: 70, Average Life: 9000 hr, Start Type: Rapid, Dimensions: 1.59 in Dia x 24 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.