Shop GE
Create Account
Tube Light Bulb, 40 W, T12 Linear Lamp, G13 Bi-Pin Lamp Base, 2900 Lumens, 4100 K Color Temp
- Mfr # 93130676
- Zoro # G116092095
product price:Â
$
20.19
/pk of 2, $10.10/ea
Sold in multiples of 9Â pks for
$181.71
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93130676
- Zoro #
- G116092095
- UPC #
- 43168552431
- Country of Origin
- Indonesia
Description
GE Tube Light Bulb, Wattage Rating: 40 W, 120 V, Ballast Type: Electronic, Magnetic, Lamp Base: G13 Bi-Pin, Lamp Shape: T12 Linear, Lamp Material: Glass, Lumens: 2900 Lumens, Light Color: Cool White, Color Temperature: 4100 K, Color Rendering Index CRI: 87, Average Life: 20,000 hr, Dimensions: 1-1/2 in Dia x 48 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.