Shop GE
See all product information
Create Account
22A-28A Thermal Overload Relay, Size 2
- Mfr # CR324E360F
- Zoro # G523397042
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Mounting
Panel
Auxiliary Contact Form
1NO-1NC
Reset Type - Relay
Manual
Number of Poles
3
Type
Magnetic, Bimetallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR324E360F
- Zoro #
- G523397042
- UPC #
- 783166398272
- Country of Origin
- United States
- Mounting
- Panel
- Auxiliary Contact Form
- 1NO-1NC
- Reset Type - Relay
- Manual
- Number of Poles
- 3
- Type
- Magnetic, Bimetallic
Description
600 VAC/250 VDC, 3-Pole, 1NO-1NC, NEMA 3, Panel Mount, Overload Relay
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.