Shop GE
See all product information
Create Account
230v 20a sub-base w/cord, 42 7/8" H, 5" W
- Mfr # RAK204D20C
- Zoro # G523367267
product price:Â
$
204.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
GE
Voltage
230/208V
Width
5 in
Current
20 A
Height
42 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAK204D20C
- Zoro #
- G523367267
- UPC #
- -
- Country of Origin
- China
- Item
- 230v 20a sub-base w/cord
- Compatible Brand
- GE
- Voltage
- 230/208V
- Current
- 20 A
- Power Source
- Plug-In
- Power Source - TS Only
- Plug-In
- Power Source - old
- Plug-In
Dimensions
- Width
- 5 in
- Height
- 42 7/8 in
Description
230v 20a sub-base w/cord, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.