Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0

  • Mfr # CR305B003

  • Zoro # G3551895


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
18 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
0
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR305B003
Zoro #
G3551895
UPC #
094714461721
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
0
Height
4.5 in
Width
3.94 in
Depth
3.1 in
NEMA Size
0
Mounting Hole Distance - Width
1.5 in
Overall Width
3.06 in
Overall Height
3.94 in
Mounting Hole Distance - Height
4 in
Overall Depth
4.5 in

Details

Item
Magnetic Contactor
Full Load Amps
18 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 240V
3 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
5 hp
Hz
50/60
Auxiliary Contact Form
1NO
Standards
cULus, UL Listed, WEEE B2C/B2B
Series
CR305
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 208V AC
3 hp
Contactor Style
NEMA
Horsepower @ Three Phase - 240V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
1 hp
Phase
Three
Frequency
50/60 Hz
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 240V AC
2 hp
Number of Auxillary Contacts
1
Resistance Properties
Temperature Resistant
Maximum Voltage Rating
600V AC
Full Load Current - Inductive
18 A
Coil Voltage
240V AC
Horsepower @ Three Phase - 600V AC
5 hp
Reversing Capability
Non-Reversing

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Non-Reversing, Overall Height 3.94 in, Overall Width 3.06 in, Series CR305, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Phase Three, Horsepower @ Three Phase - 600V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.