265V sub-base, 4 5/16" H, 4 3/8" W
- Mfr # RAK204E20C
- Zoro # G623367228
product price:Â
$
282.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
4 3/8 in
Voltage
265V
Height
4 5/16 in
Current
20 A
Compatible Brand
GE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAK204E20C
- Zoro #
- G623367228
- UPC #
- -
- Country of Origin
- China
- Voltage
- 265V
- Current
- 20 A
- Compatible Brand
- GE
- Item
- 265V sub-base
Dimensions
- Width
- 4 3/8 in
- Height
- 4 5/16 in
Description
265V sub-base, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.