Zoro Homepage

27495 Ceiling Fan Bulb, 40 W, A15 Lamp, E26 Medium Lamp Base, 355 Lumens

  • Mfr # 93131066

  • Zoro # G216092094


product price: $4.59
/ea
Sold in multiples of 6 for $27.54

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93131066
Zoro #
G216092094
UPC #
43168274951
Country of Origin
Hungary

Description

GE Ceiling Fan Bulb, Wattage Rating: 40 W, 120 V, Lamp Shape: A15, Lamp Base: E26 Medium, Lamp Material: Glass, Lumens: 355 Lumens, Lumens Efficiency: 9 Lumens/W, Light Color: Frosted, Color Temperature: 2700 K, Average Life: 1500 hr, Dimensions: 1.87 in Dia, Filament Type: C-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products