Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

277VAC Electrically Held Lighting Contactor 6P 30A

  • Mfr # CR463L60ANA

  • Zoro # G5474287


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
6
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
Height
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR463L60ANA
Zoro #
G5474287
UPC #
094705380567
Country of Origin
United States

Dimensions

Height
7.4 in
Width
4.2 in
Depth
3.9 in
Overall Height
7.4 in
Overall Width
4.2 in
Overall Depth
3.9 in

Details

Item
Lighting Magnetic Contactor
Contactor Type
Electrically Held
Number of Poles
6
Coil Volts
277V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
Hz
50/60
HP @ 3 Phase - 240V
5 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 575V
15 hp
Standards
CE, cUL, E1811 Vol 19, UL 508
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 480V
10 hp
HP @ 1 Phase - 120V
1 hp
Series
CR460 Series
Mounting Style
Surface
Contactor Style
Electrically Held Lighting Contactor
Horsepower @ Three Phase - 480V AC
10 hp
Mounting Postion
Vertical
Minimum Operating Temperature
-13 Degrees F
LED Lighting Current Rating
10 A
Maximum Operating Temperature
104 Degrees F
Number of Normally Open Main Contacts
6
Horsepower @ Single Phase - 240V AC
2 hp
Input Control Type
2-Wire
Horsepower @ Single Phase - 120V AC
1 hp
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
30 A
Horsepower @ Three Phase - 600V AC
15 hp
Fluorescent Lighting Current Rating
30 A
Coil Voltage
240/277V AC
Frequency
50/60 Hz
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
3 hp
Tungsten Lighting Current Rating
20 A

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 240/277V AC, Series CR460 Series, Number of Poles 6, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.