Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

277VAC Mechanically Held Lighting Contactor 2P 30A

  • Mfr # CR463M20PNA

  • Zoro # G0411625


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Mechanically Held
Number of Poles
2
Coil Volts
277V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR463M20PNA
Zoro #
G0411625
UPC #
094705529744
Country of Origin
United States

Dimensions

Height
7.4 in
Width
4.2 in
Depth
3.9 in
Overall Height
7.4 in
Overall Width
4.2 in
Overall Depth
3.9 in

Details

Item
Mechanically Held Lighting Contactor
Contactor Type
Mechanically Held
Number of Poles
2
Coil Volts
277V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
Hz
60
HP @ 3 Phase - 240V
5 hp
HP @ 1 Phase - 120V
1 hp
HP @ 3 Phase - 575V
15 hp
HP @ 3 Phase - 208V
3 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 480V
10 hp
Standards
CE, cUL, E1811 Vol 19, UL 508
Series
CR460 Series
Reversing Capability
Non-Reversing
Input Control Type
3-Wire
NEMA Enclosure Rating
No Enclosure
Coil Voltage
277V AC
Horsepower @ Three Phase - 600V AC
15 hp
Fluorescent Lighting Current Rating
30 A
Horsepower @ Single Phase - 120V AC
1 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 480V AC
15 hp
Maximum Operating Temperature
104 Degrees F
Contactor Style
Mechanically Held Lighting Contactor
Horsepower @ Three Phase - 208V AC
3 hp
Mounting Style
Surface
Mounting Postion
Vertical
Full Load Current - Inductive
30 A
Frequency
60 Hz
Horsepower @ Three Phase - 240V AC
5 hp
LED Lighting Current Rating
10 A
Tungsten Lighting Current Rating
20 A
Number of Normally Open Main Contacts
2
Horsepower @ Single Phase - 240V AC
2 hp

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 277V AC, Series CR460 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.