Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ge Molded Case Circuit Breaker, SEPA Series, 30 A, 3 Pole, 600V AC, 200kA at 120/240V AC SEPA36AI0030

Molded Case Circuit Breaker, SEPA Series, 30 A, 3 Pole, 600V AC, 200kA at 120/240V AC (Discontinued)

  • Mfr # SEPA36AI0030
  • Zoro # G2583896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEPA36AI0030
Zoro #
G2583896
UPC #
783164344097
Country of Origin
United States

Dimensions

Frame Size
150A/SE
Width
4.1 in
Depth
3.4 in
Height
6.3 in
Max. Wire Size
3 AWG
Min. Wire Size
12 AWG

Details

Item
Molded Case Circuit Breaker
Series
SEPA
Amps
30 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
200kA at 120/240V AC
Trip Type
Electronic
Instantaneous Trip
Adjustable
Terminal Connection
Snap In Termination Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
Mounting
Free Standing
Standards
CSA Listed, UL Listed
Low Amp Trip Setting
43 A
High Amp Trip Setting
415 A
For Use With
Combination Motor Starters, Spectra Motor Control Center

Description

Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 200kA at 120/240V AC, For Use With Combination Motor Starters, Spectra Motor Control Center, Series SEPA, High Amp Trip Setting 415 A, Low Amp Trip Setting 43 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Snap In Termination Lug, Trip Type Electronic, Phase 3, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 150A/SE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.