30A Direct Connect Kit, 3" H, 6 7/8" W
- Mfr # RAK530D
- Zoro # G623367365
product price:Â
$
30.59
/ea
Key Features
Height
3 in
Width
6 7/8 in
Power Source
Plug-In
Compatible Brand
GE
Compatible Series
AZ45, AZ65, AZ95, AZ9V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAK530D
- Zoro #
- G623367365
- UPC #
- -
- Country of Origin
- United States
- Power Source
- Plug-In
- Compatible Brand
- GE
- Item
- 30A Direct Connect Kit
- Compatible Series
- AZ45, AZ65, AZ95, AZ9V
- Current
- 30 A
- Power Source - TS Only
- Plug-In
- Power Source - old
- Plug-In
Dimensions
- Height
- 3 in
- Width
- 6 7/8 in
Description
30A Direct Connect Kit, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.