Shop GE
See all product information
Create Account
30A NON-LCDI CORD, 3" H, 6 7/8" W
- Mfr # RAK530P
- Zoro # G523367342
product price:Â
$
43.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Series
AZ45, AZ65
Voltage
265V
Width
6 7/8 in
Height
3 in
Power Source
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAK530P
- Zoro #
- G523367342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 7/8 in
- Height
- 3 in
Details
- Compatible Series
- AZ45, AZ65
- Voltage
- 265V
- Power Source
- Plug-In
- Item
- 30A NON-LCDI CORD
- Compatible Brand
- GE
- Power Source - TS Only
- Plug-In
- Power Source - old
- Plug-In
Description
30A NON-LCDI CORD, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.