30mm 2-Position Maintained Selector Switch
- Mfr # CR104PSK21A91L
- Zoro # G923397246
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Type of Operator
Maintained
Basic Material
Nylon
Position
2
Bezel Material
Chrome Plated Zinc Ingot
Contact Form
1NO-1NC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR104PSK21A91L
- Zoro #
- G923397246
- UPC #
- 78316628642
- Country of Origin
- United States
Dimensions
- Size
- 30.5 mm
Details
- Type of Operator
- Maintained
- Basic Material
- Nylon
- Position
- 2
- Bezel Material
- Chrome Plated Zinc Ingot
- Contact Form
- 1NO-1NC
- Contact Rating
- 600 VAC/VDC 10 A
- Series
- CR104PS
- Cam
- 1
- Standards
- UL, CSA
Description
30.5 MM, 600 VAC/VDC, 10 A, 1NO-1NC, Chrome, Nylon, Chrome Plated Zinc Ingot Bezel, Maintained, 2-Position, 1-Cam, Left Throw, Key Operated, Non-Illuminated Selector Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.